This item is Discontinued.
This item is Discontinued.
Warning No Smoking Sign, 10" H, 7 in W, Vinyl, Rectangle, English, MRMK301VS (Discontinued)
Mfr #
MRMK301VS
Zoro #
G1702655
UPC # 46643566978
Country of Origin United States
Category No Smoking Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MRMK301VS
Zoro #
G1702655
UPC #
46643566978
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.004 in
Description
Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend No Smoking Beyond This Point., Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.