This item is Discontinued.

Accuform Warning No Smoking Sign, 14" Height, 10" Width, Plastic, Rectangle, English MRMK304VP

Warning No Smoking Sign, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRMK304VP
  • Zoro # G3830617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK304VP
Zoro #
G3830617
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Warning No Smoking Sign
Header
warning
Legend
No Smoking, Eating Or Drinking In This Area.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
No Smoking
Sign Legend Color
Black
Legend Style
Text and Symbol
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
With Mounting Holes
Background Color
White
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Orange, Black and Red/White
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Legend Color
Black
Language
English
Double-Sided
No
Sign Legend Text Color
Black

Description

Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend No Smoking, Eating Or Drinking In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.