Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WARNING SAFETY LABEL FUEL PUMP

  • Mfr # LCHL340

  • Zoro # G415236640


product price: $13.55
/ea

Key Features

Height
12.25 in
Width
8.25 in
Material
Adhesive Dura-Poly
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCHL340
Zoro #
G415236640
UPC #
-
Country of Origin
United States

Dimensions

Height
12.25 in
Width
8.25 in
Thickness
0.005 in

Details

Material
Adhesive Dura-Poly

Description

Safety Label, WARNING SELF SERVE NO SMOKING STOP ENGINE, 12.25 x 8.25, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.