Zoro Homepage

Warning Sign, 10" H, 14" W, Vinyl, Rectangle, English, MVHR331VS

  • Mfr # MVHR331VS

  • Zoro # G1715377


product price: $8.99
/ea

Key Features

Header
warning
Legend
Chock Wheels Before Loading and Unloading
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR331VS
Zoro #
G1715377
UPC #
846642011987
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Warning Sign
Header
warning
Legend
Chock Wheels Before Loading and Unloading
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Chock Wheels Before Loading And Unloading, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.