Warning Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MADM325VA

  • Mfr # MADM325VA

  • Zoro # G1734873


product price:  $24.85
/ea

Key Features

Header
warning
Legend
Do Not Enter Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM325VA
Zoro #
G1734873
UPC #
846642083779
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
warning
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Orange
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header
Warning
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Orange
Sign Legend
Do Not Enter Authorized Personnel Only
Average Outdoor Durability
5 yr
Glow In The Dark
No
Corrosion Resistant
No
Write on Surface
No
Chemical Resistant
Yes
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Graffiti Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Sign Legend Background Color
Orange
Minimum Application Temperature
20 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Metal Detectable
Yes
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Enter Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.