Warning Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MBHZ300VS

  • Mfr # MBHZ300VS

  • Zoro # G1688174


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Warning
Legend
Biohazard
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBHZ300VS
Zoro #
G1688174
UPC #
846642086176
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Warning Sign
Header
Warning
Legend
Biohazard
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Orange, Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Subject Matter
Biohazard
Legend Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Orange
Material
vinyl
Background Color
Orange
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Glow In The Dark
No
Sign Header
Warning
Sign Header Text Color
Black
Sign Legend
Biohazard

Description

Warning Sign, Rectangle, English, Sign Legend Biohazard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.