This item is Discontinued.

Accuform warning, Property Protected By Electronic Alarm System, 14" W x 10" H, Rectangle, Aluminum MASE303VA

warning, Property Protected By Electronic Alarm System, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MASE303VA
  • Zoro # G3859466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MASE303VA
Zoro #
G3859466
UPC #
846642057268
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Warning Sign
Header
warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Header Legend Color
Black
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Background Color
Orange
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Material
Aluminum
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Property Protected By Electronic Alarm System, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.