Warning, No Legend, 14" W x 10" H, Rectangle, Plastic (Discontinued)
- Mfr # MRBH331VP
- Zoro # G2302679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRBH331VP
Zoro #
G2302679
UPC #
846642011383
Country of Origin
Unknown
Dimensions
Width
14"
Height
10"
Thickness
0.055"
Description
Warning Sign, Sign Subject Matter Warning, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend No Legend, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.