Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English MRQM302VA

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (Discontinued)

  • Mfr # MRQM302VA
  • Zoro # G3828395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRQM302VA
Zoro #
G3828395
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Pinch Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend/Background Color
Orange and Black/White
Double-Sided
No
Language
English
ANSI Compliant
Yes
Background Color
White
Material
Aluminum
OSHA Compliant
Yes
Header Background Color
Orange
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Black on White
Metal Detectable
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Orange
Sign Header Text Color
Black
Material Properties
Rigid
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend
Keep Hands Out of Machinery
Graffiti Resistant
Yes
Sign Header
Warning
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Hands Out of Machinery, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.