Zoro Homepage
This item is Discontinued.
Accuform Warning, Hearing Protection Required In This Area, 7" W x 10" H, Rectangle, Plastic MRPE306VP

Warning, Hearing Protection Required In This Area, 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRPE306VP
  • Zoro # G3828255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRPE306VP
Zoro #
G3828255
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Warning Sign
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Orange
Subject Matter
Personal Protection
Material
Plastic
Background Color
White
Header Legend Color
Black
Legend Style
Symbol and Text
Language
English
Mounting Style
With Mounting Holes
Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Orange and Black/White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Hearing Protection Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.