Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform Warning Sign, 10" Height, 7" Width, Vinyl, Rectangle, English MRPE307VS

Warning Sign, 10" Height, 7" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MRPE307VS
  • Zoro # G3828325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRPE307VS
Zoro #
G3828325
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Details

Item
Warning Sign
Header
Warning
Legend
Wear Personal Protective Clothing
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Orange and Black/White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Material
vinyl
ANSI Compliant
Yes
Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Personal Protection
Header Legend Color
Black
Background Color
White
Language
English
Mounting Style
Adhesive-Backed
Double-Sided
No
Header Background Color
Orange
Sign Legend Text Color
Black
Color
Black on White

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Wear Personal Protective Clothing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.