Zoro Homepage
This item is Discontinued.
Accuform warning, Authorized Personnel Only., 7" W x 10" H, Rectangle, Vinyl MRDM301VS

warning, Authorized Personnel Only., 7" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRDM301VS
  • Zoro # G3828167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRDM301VS
Zoro #
G3828167
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Details

Item
Warning Sign
Header
warning
Legend
Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Legend Style
Text and Symbol
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Authorized Personnel Only., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.