This item is Discontinued.

Accuform Warning Sign, 14X10", Orn and BK/Wht, MRPE300VS MRPE300VS

Warning Sign, 14X10", Orn and BK/Wht, MRPE300VS (Discontinued)

  • Mfr # MRPE300VS
  • Zoro # G1734356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRPE300VS
Zoro #
G1734356
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Warning Sign
Header
Warning
Legend
Eye Protection Required In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Background Color
White
Mounting Style
Adhesive-Backed
Legend/Background Color
Orange and Black/White
Language
English
Material
vinyl
Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Eye Protection Required In This Area., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.