Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English

  • Mfr # MRQM301VS

  • Zoro # G1734277


product price: $9.59
/ea

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery.
Height
14 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRQM301VS
Zoro #
G1734277
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Warning Sign
Header
Warning
Legend
Keep Hands Out Of Machinery.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Mounting Style
Adhesive-Backed
Subject Matter
Keep Hands Clear
Background Color
White
Material
vinyl
Legend Color
Black
Legend/Background Color
Orange and Black/White
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Keep Hands Clear, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Keep Hands Out Of Machinery., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.