Zoro Homepage
This item is Discontinued.
Accuform Warning Sign, 14" Height, 10" Width, Plastic, Rectangle, English MRPE309VP

Warning Sign, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRPE309VP
  • Zoro # G4146213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRPE309VP
Zoro #
G4146213
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Warning Sign
Header
Warning
Legend
Wear Personal Protective Clothing.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Background Color
White
Material
Plastic
Language
English
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend/Background Color
Orange and Black/White
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Wear Personal Protective Clothing., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.