Zoro Homepage
This item is Discontinued.
Accuform Safety Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English MRPG300VP

Safety Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English (Discontinued)

  • Mfr # MRPG300VP
  • Zoro # G3830443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRPG300VP
Zoro #
G3830443
UPC #
846642055394
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
White
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Material
Plastic
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Orange and Black/White
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Subject Matter
Cylinder & Compressed Gas
Header Background Color
Orange
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Color
Black on White
Graffiti Resistant
Yes
Sign Header Background Color
Orange
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Material Properties
Rigid
Sign Header
Warning
Minimum Application Temperature
20 Degrees F
Sign Legend
Be Sure Cylinder is Properly Supported and Capped
Mirror Print
No
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Be Sure Cylinder is Properly Supported and Capped, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.