This item is Discontinued.

Accuform Warning Sign, 7" H, 10" W, Aluminum, Rectangle, English, MVHR304VA MVHR304VA

This item is Discontinued.

Accuform

Warning Sign, 7" H, 10" W, Aluminum, Rectangle, English, MVHR304VA (Discontinued)

Mfr # MVHR304VA
Zoro # G1714239
Country of Origin United States
Category Vehicle Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR304VA
Zoro #
G1714239
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Warning Sign
Header
warning
Legend
Look Out For Forklifts
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Look Out For Forklifts, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.