Warning Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MWLD300VA

  • Mfr # MWLD300VA

  • Zoro # G1724477


product price:  $11.19
/ea

Key Features

Header
Warning
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWLD300VA
Zoro #
G1724477
UPC #
846642053499
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Hot
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
Black
Header Background Color
Orange
Material
Aluminum
Legend Color
Black
Subject Matter
Hot
Legend/Background Color
Black/Orange
Mounting Style
With Mounting Holes
Background Color
Orange
Language
English
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Hot, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.