Warning Sign, 7 in H, 10 in W, Plastic, Rectangle, English, MADM319VP

  • Mfr # MADM319VP

  • Zoro # G1724626


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
warning
Legend
Restricted Area Authorized Employees Only
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MADM319VP
Zoro #
G1724626
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Warning Sign
Header
warning
Legend
Restricted Area Authorized Employees Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Orange
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Restricted Area Authorized Employees Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.