Warning Sign, 7 in H, 10 in W, Rectangle, English, MBHZ303VA

  • Mfr # MBHZ303VA

  • Zoro # G1688278


product price:  $6.89
/ea

Key Features

Header
Warning
Legend
Biohazard
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBHZ303VA
Zoro #
G1688278
UPC #
846642086121
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in

Details

Item
Warning Sign
Header
Warning
Legend
Biohazard
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Orange, Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend
Biohazard
Sign Header
Warning
Sign Header Background Color
Orange

Description

Warning Sign, Rectangle, English, Sign Legend Biohazard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.