This item is Discontinued.

Accuform Warning Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English MCHL317VS

Warning Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

  • Mfr # MCHL317VS
  • Zoro # G3828736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCHL317VS
Zoro #
G3828736
UPC #
846642008888
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
Orange
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Orange
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Language
English
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Orange
Subject Matter
Chemical and Hazardous Materials
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Legend
Hazardous Waste
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Minimum Service Temperature
-20 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
20 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Glow In The Dark
No
Mirror Print
No
Write on Surface
No
Sign Header Text Color
Black
State Specific Sign
No
Adhesive Type
Acrylic
Chemical Resistant
No
Color
Black on Orange
Type
Self-Adhesive
Product Type
Safety Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.