Warning Sign, 7X10", BK/Orn, Plstc, HV, HV
- Mfr # MELC325VP
- Zoro # G1724163
product price:Â
$
10.69
/ea
Key Features
Header
Warning
Legend
High Voltage
Width
10 in
Height
7 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MELC325VP
- Zoro #
- G1724163
- UPC #
- 846642090937
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.055 in
Details
- Item
- Warning Sign
- Header
- Warning
- Legend
- High Voltage
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Orange
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- OSHA Compliant
- Yes
- Double-Sided
- No
- Header Background Color
- Orange
- ANSI Compliant
- Yes
- Sign Legend Color
- Black
- Legend Style
- Text
- Header Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Warning Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend High Voltage, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.