No Header, Restricted Area Persons Not Assigned To This Area Must Obtain Permission Before Entering (Discontinued)
- Mfr # MADM915VA
- Zoro # G4138495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MADM915VA
Zoro #
G4138495
UPC #
46642303376
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Description
Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Persons Not Assigned To This Area Must Obtain Permission Before Entering, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.