Warning Sign, Electrical Panel Keep Clear Up To 36", 10"W x 7"H, Adhesive Vinyl
- Mfr # MELC309VS
- Zoro # G005856999
product price:Â
$
19.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MELC309VS
- Zoro #
- G005856999
- UPC #
- 846642041564
- Country of Origin
- United States
Description
Safety sign, warning electrical panel keep clear up to 36 inches, adhesive vinyl, 7" x 10" features: signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements printed matte surface has permanent acrylic adhesive back flexible vinyl can be applied to curved or uneven surfaces moisture resistant for a various light-duty indoor and sheltered outdoor marking needs square corners and scored back liner for quick peel-off and application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.