Shop BRADY
See all product information
Create Account
Blank Tag, Aluminum, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Green, Round, 25 PK
- Mfr # 49903
- Zoro # G4902091
product price:Â
$
39.55
/pk of 25, $1.58/ea
Key Features
Material
Aluminum
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49903
- Zoro #
- G4902091
- UPC #
- 754473499037
- Country of Origin
- United States
- Item
- Blank Tag
- Material
- Aluminum
- Color
- Green
- Character Series
- Blank
- Character Type
- Blank
- Tag Shape
- Round
- Shape
- Round
- Number Series
- Blank
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Includes
- (25) Tags, (25) String Ties
- Valve Tag Application
- General Purpose
- Chemical Resistant
- No
- Write on Surface
- Yes
- Printed Language
- No Text
- UV Resistant
- No
- Number Sequence
- Not Numbered
- Graffiti Resistant
- No
- Abrasion Resistant
- No
- Serialization Method
- None
- Corrosion Resistant
- No
- Shell Material
- Aluminum
- Wire Color
- Green
- Traction Material
- Aluminum
Dimensions
- Height
- 1 1/2 in
- Width
- 1 1/2 in
- Diameter
- 1 1/2 in
- Hole Size
- 3/16 in
- Mounting Hole Diameter
- 0.19 in
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.