This item is Discontinued.

Accuform Warning, Hard Hat Required In This Area., 10" W x 14" H, Rectangle, Vinyl MRPE302VS

Warning, Hard Hat Required In This Area., 10" W x 14" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRPE302VS
  • Zoro # G3830486
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRPE302VS
Zoro #
G3830486
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"

Details

Item
Warning Sign
Header
Warning
Legend
Hard Hat Required In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
vinyl
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend/Background Color
Black/Orange on White
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Header Legend Color
Black
Legend Style
Symbol and Text
Background Color
White
Legend Color
Black
Subject Matter
Personal Protection
Header Background Color
Orange
Language
English
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Hard Hat Required In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.