Warning Sign, MRBH331VP

  • Mfr # MRBH331VP

  • Zoro # G108133577


product price:  $21.39
/ea

Key Features

Legend
BLANK
Height
10 in
Width
14 in
Size
10" x 14"
Sign Mounting Style
Hole Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBH331VP
Zoro #
G108133577
UPC #
846642011383
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
BLANK
Sign Material
Plastic
Sign Mounting Style
Hole Mounting

Description

Accuform Warning Sign, Header WARNING, Blank Legend, Legend BLANK, 0055 in Plastic, Hole Mounting, 10 in Height, 14 in Width, Black on Orange LegendBackgroundSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content, and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors, and enough flex to mount on slightly curved areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.