This item is Discontinued.

Accuform Warning, Hot Surface. Do Not Touch., 3-1/2" W x 5" H, Vinyl LWLD306VSP

Warning, Hot Surface. Do Not Touch., 3-1/2" W x 5" H, Vinyl (Discontinued)

  • Mfr # LWLD306VSP
  • Zoro # G2538210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLD306VSP
Zoro #
G2538210
UPC #
846642092856
Country of Origin
United States

Dimensions

Width
3-1/2"
Height
5"

Details

Item
Warning Sign
Header
Warning
Legend
Hot Surface. Do Not Touch.
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Hot
Mounting Style
Surface
Material
vinyl
Language
English
Legend Style
Symbol and Text
Standards
ANSI Z535
Double-Sided
No
Legend/Background Color
Black/Orange on White

Description

Warning Sign, Sign Subject Matter Hot, Height 5 in, Width 3 1/2 in, Sign Material Vinyl, Sign Mounting Style Surface, Header Warning, Legend Hot Surface. Do Not Touch., Printed Language English, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.