Tag, Warning This Scaffold Is Not Complete Do Not Use, 5 3/4 in H x, 3 1/4 in W, Cardstock
Mfr # TRS322CTP
Zoro # G6094952
product price:Â $19.18
/pk 25, $0.77/eaKey Features
Language
English
Legend
Warning This Scaffold Is Not Complete Do Not Use
Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRS322CTP
Zoro #
G6094952
UPC #
846642020118
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 1/4 in
Thickness
0.01 in
Hole Size
3/8 in
Tag Size
#7
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in
Description
Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Inspection, Header Wording Warning, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.