Tag, Scaffold, Plastic, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS322PTP

  • Zoro # G8004613


product price:  $42.39
/pk 25, $1.70/ea

Key Features

Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Tag Subject
Scaffolding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS322PTP
Zoro #
G8004613
UPC #
846642020422
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.015 in
Tag Size
#7
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Plastic
Tag Shape
Rectangle
Tag Subject
Scaffolding
Shape
Rectangular
Background Color
Red
Subject Matter
Scaffold
Legend Style
Text
Legend Color
Black
Language
English
Legend
Warning This Scaffold Is Not Complete Do Not Use
Legend/Background Color
Black, Red
Tag Material
Plastic
Reverse Side Legend
Inspection
Grommet Material
Brass
Tag Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Glow In The Dark
No
Legend Same on Both Sides
No
Moisture Resistant
Yes
Printed Language
English
Ruled
Ruled
Corrosion Resistant
No
Sign Legend
Warning- Do Not Use
Sign Header
Danger
Write on Surface
Yes
UV Resistant
No
Corner Shape
Round
Sign Header Background Color - Back Side
Black, Red
Standards
OSHA 29 CFR 1910.28(a)(5)
Number of Tags
25
Sign Header Background Color
Black, Red
Safety Tag Package Style
Pack
Safety Tag Legend - Back Side
Inspection
Self-Laminating
No
Maximum Service Temperature
Not Rated
Withstand Pull Force
50 lbf
Sign Header -Back Side
Danger
Tag Style
Single Part
Minimum Service Temperature
Not Rated
Tear Resistant
Yes
Header
Danger
Product Type
Tag
Header Wording (Reverse Side)
Inspection
Lamination Type
Not Laminated
Preprinted Images
Lines for Filling Out Signed By and Date
Preprinted Legend
This Scaffold Is Not Complete Do Not Use
Preprinted Images (Reverse Side)
Grid for Populating Date and By
Header Wording
Warning
Tag Finish
Matte
Preprinted Legend (Reverse Side)
Inspection
Resistance Properties
Chemical-Resistant, Mar-Resistant, Tear-Resistant, Weather-Resistant
Mounting Hole Reinforcement Type
Brass Grommet
Compatible Tag Holder Mfr Part Number
TRS902

Description

Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Inspection, Header Wording Warning, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products