
Wash Hands Before Returning To Work, Dura-Plastic, 20 in x 10 in, Mounting Holes
Mfr # SBMRST822XT
Zoro # G111734150
product price: $58.39
/eaKey Features
Legend
Wash Hands Before Returning To Work
Height
20 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMRST822XT
Zoro #
G111734150
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Width
10 in
Size
20" x 14"
Details
Legend
Wash Hands Before Returning To Work
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform BILINGUAL OSHA NOTICE Safety Sign WASH SBMRST822XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.