Wash Your Hands Before Leaving This Room, Aluma-Lite, 14 in x 10 in

  • Mfr # SBMRST803XL

  • Zoro # G411733457


product price:  $32.99
/ea

Key Features

Legend
Wash Your Hands Before Leaving This Room
Sign Material
Aluma-Lite
Height
14 in
Width
10 in
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMRST803XL
Zoro #
G411733457
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
14" x 10"

Details

Legend
Wash Your Hands Before Leaving This Room
Sign Material
Aluma-Lite

Description

Accuform BILINGUAL OSHA NOTICE Safety Sign WASH SBMRST803XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.