Printed Welding Screen, Cars Graphic, Transparent Vinyl, 13 oz/sq yd, 8 ft W x 6 ft H, Red
- Mfr # PWD134RD
- Zoro # G8215277
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Protective Material
Transparent Vinyl
Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWD134RD
- Zoro #
- G8215277
- UPC #
- 846642056452
- Country of Origin
- United States
Dimensions
- Width
- 8 ft.
- Height
- 6 ft.
- Thickness
- 0.014 in
- Protective Thickness
- 0.014 in
- Protective Height
- 6 ft
- Protective Width
- 8 ft
- Curtain Width
- 8 ft
- Curtain Height
- 6 ft
- Curtain Material Thickness
- 0.36 mm
- Fits Chest Size
- Cars Graphic
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Red, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Features Cars Graphic, Grommet Location Four Side, Grommet Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.