Thermoplastic Lift Front Welding Helmet
- Mfr # 52006BK
- Zoro # G124208266
product price:Â
$
111.99
/ea
Sold in multiples of 8 for
$895.92
Free Shipping & Returns
Key Features
Color
Black
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52006BK
- Zoro #
- G124208266
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- OS
Details
- Color
- Black
Description
Lightest full-size welding helmet, Greater heat resistance and dimensional stability at elevated temperatures, Higher melting point and impact resistance, Ultra-smooth finish sheds spatter better while reflective silver surface stays cool, More chemical, scratch, and crack resistant, Extended service life means lower cost over time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.