Welding Screen, Danger Do Not Watch The Arc, Transparent Vinyl, 13 oz/sq yd., 6 ft W x 6 ft H, Blue

  • Mfr # PWD116BU

  • Zoro # G8437685


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Protective Material
Transparent Vinyl
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWD116BU
Zoro #
G8437685
UPC #
846642082925
Country of Origin
United States

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Width
6 ft
Protective Height
6 ft
Protective Thickness
0.014 in
Curtain Width
6 ft
Curtain Material Thickness
0.36 mm
Curtain Height
6 ft

Details

Item
Printed Welding Screen
Color
Blue
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
FM Approved, NFPA 701 Approved Material
Features
Danger Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Protective Color
Blue
Welding Protection Sub-Category
Curtains
Material
Transparent Vinyl
Includes
(25) Black Zip Ties
Grommet Placement
12 in Centers on Four Sides
Series
ONE-WAY(TM)
Curtain Material Color
Blue
Process
Protection from Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Fastener Type
Grommets
Grommet Location
Four Side
Curtain Design
Curtain
Curtain Material Type
Vinyl
Grommet Spacing
12 in
Curtain Material Coating
Vinyl
Opacity
Tinted Transparent
Curtain Material Weight
13 oz/sq yd
Grommet Material
Brass
Printed Text
Danger, Do Not Watch the Arc
Maximum Temperature
150 Degrees F

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side, Grommet Material Brass, Includes (25) Black Zip Ties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.