Welding Screen, Do Not Watch Arc Welder At Work, Vinyl, 13 oz/sq yd., 6 ft x 6 ft., Red
Mfr # PWD120RD
Zoro # G7814773
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Protective Material
Transparent Vinyl
Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWD120RD
Zoro #
G7814773
UPC #
846642056001
Country of Origin
United States
Dimensions
Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Height
6 ft
Protective Width
6 ft
Protective Thickness
0.014 in
Details
Item
Printed Welding Screen
Color
Red
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshall Approved, NFPA 701
Features
Danger Do Not Watch the Arc Welder at Work Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Includes
(25) Black Zip Ties
Welding Protection Sub-Category
Curtains
Grommet Placement
12 in Centers on Four Sides
Material
Transparent Vinyl
Protective Color
Red
Series
ONE-WAY(TM)
Description
Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Red, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Danger Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.