Welding Screen, Do Not Watch Arc Welder At Work, Vinyl, 13 oz/sq yd., 8 ft W x 6 ft. H, Yellow

  • Mfr # PWD122YL

  • Zoro # G8089173


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PWD122YL
Zoro #
G8089173
UPC #
846642056377
Country of Origin
United States

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Protective Height
6 ft
Protective Width
8 ft
Protective Thickness
0.014 in

Details

Item
Printed Welding Screen
Color
Yellow
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
FM Approved, NFPA 701 Approved Material
Grommet Placement
12 in Centers on Four Sides
Welding Protection Sub-Category
Curtains
Protective Color
Yellow
Includes
(25) Black Zip Ties
Material
Transparent Vinyl
Features
Danger Do Not Watch the Arc Welder at Work Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Series
ONE-WAY(TM)

Description

Welding Curtain, Protective Height 6 ft, Protective Width 8 ft, Protective Color Yellow, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Danger Do Not Watch the Arc Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.