Welding Screen, Go Home Safe Today, Transparent Vinyl, 13 oz/sq yd, 8 ft W x 6 ft H, Yellow

  • Mfr # PWD128YL

  • Zoro # G7992196


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWD128YL
Zoro #
G7992196
UPC #
846642056070
Country of Origin
United States

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Width
6 ft
Protective Thickness
0.014 in
Protective Height
6 ft

Details

Item
Printed Welding Screen
Color
Yellow
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
FM Approved, NFPA 701 Approved Material
Material
Transparent Vinyl
Includes
(25) Black Zip Ties
Welding Protection Sub-Category
Curtains
Protective Color
Yellow
Features
Flash Burn, Fumes and Flying Debris, Go Home Safe Today Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Sparks
Grommet Placement
12 in Centers on Four Sides
Series
ONE-WAY(TM)

Description

Welding Curtain, Protective Height 6 ft, Protective Width 6 ft, Protective Color Yellow, Protective Material Transparent Vinyl, Protective Thickness 0.014 in, Material Weight 13 oz/sq yd, Withstand Temp. 150 Degrees F, With Grommet, Grommet Placement 12 in Centers on Four Sides, Features Flash Burn, Fumes and Flying Debris, Go Home Safe Today Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Sparks, Includes (25) Black Zip Ties, Standards FM Approved, NFPA 701 Approved Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.