Zoro Homepage

WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING, Adhesive Dura-Poly, 14 in x 10 in, Adhesive

  • Mfr # SBMVHR842XV

  • Zoro # G811734535


product price: $15.79
/ea

Key Features

Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Material
Adhesive Dura-Poly
Height
14 in
Width
10 in
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMVHR842XV
Zoro #
G811734535
UPC #
841669114963
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
14" x 10"

Details

Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective coating

Description

Accuform Notice Sign, Bilingual, Header NOTICE, Text Legend, Legend WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADINGAVISO DEBE COLOCAR CUNAS A LAS RUEDAS ANTES DE CARGAR O DESCARGAR, 6 mil Adhesive DuraVinyl, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.