Zoro Homepage

WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING, Aluminum, 14 in x 10 in

  • Mfr # SBMVHR842VA

  • Zoro # G511733920


product price: $22.85
/ea

Key Features

Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Material
Aluminum
Height
14 in
Width
10 in
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMVHR842VA
Zoro #
G511733920
UPC #
846642005481
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
14" x 10"

Details

Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Material
Aluminum

Description

Accuform Notice Sign, Bilingual, Header NOTICE, Text Legend, Legend WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADINGAVISO DEBE COLOCAR CUNAS A LAS RUEDAS ANTES DE CARGAR O DESCARGAR, 004 in Aluminum, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.