Zoro Homepage

WHMIS PICTOGRAM SAFETY LABELS

  • Mfr # LZH600EV2

  • Zoro # G115239224


product price: $26.99
/ea

Key Features

Width
1 in
Height
1 in
Sign Material
Adhesive Poly
Thickness
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZH600EV2
Zoro #
G115239224
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Thickness
4.375 in

Details

Sign Material
Adhesive Poly

Description

WHMIS Pictogram Label, Biohazardous And Infectious Symbol, 1 Circle, Adhesive Poly, 250/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.