Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHMIS PICTOGRAM SAFETY LABELS

  • Mfr # LZH620EV5

  • Zoro # G415239115


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
4 in
Sign Material
Adhesive Poly
Thickness
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZH620EV5
Zoro #
G415239115
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
5.25 in

Details

Sign Material
Adhesive Poly

Description

WHMIS Pictogram Label, Biohazardous And Infectious Symbol, 4 Circle, Adhesive Poly, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.