Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINDSOCK LENGTH 60 in FSG324

  • Mfr # FSG324

  • Zoro # G511676371


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Fluorescent Vinyl
Height
13.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSG324
Zoro #
G511676371
UPC #
-
Country of Origin
United States

Dimensions

Height
13.56 in
Width
10 in

Details

Material
Fluorescent Vinyl

Description

Accuform WINDSOCK LENGTH 60 in FSG324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.