Zoro Homepage

Women, Acrylic, 8 in x 8 in

  • Mfr # PAD923BK

  • Zoro # G511988467


product price: $23.59
/ea

Key Features

Legend
Women
Sign Material
Acrylic
Height
8 in
Width
8 in
Depth
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD923BK
Zoro #
G511988467
UPC #
846642025731
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Depth
0.06 in

Details

Legend
Women
Sign Material
Acrylic

Description

ACCUFORM ADA BRAILLE TACTILE RESTROOM SIGN PAD923BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.