WORKER EMERGENCY ID HARD HAT
Mfr # LHTL674
Zoro # G115234380
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
Reflective Adhesive Vinyl
Width
2.75 in
Height
0.5 in
Overall Depth
0.3 in
For Use With
Hard Hat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHTL674
Zoro #
G115234380
UPC #
-
Country of Origin
United States
Dimensions
Width
2.75 in
Height
0.5 in
Overall Depth
0.3 in
Details
Material
Reflective Adhesive Vinyl
For Use With
Hard Hat
Description
Worker Emergency ID Label, ICE, 1.5 x 2.25, Reflective Adhesive Vinyl, 25/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.