10x14x1 Pleated Air Filter, MERV 8, 4 PK

  • Mfr # FO10X14X1A_4

  • Zoro # G1400148


product price: $54.99
/pk 4, $13.75/ea

Key Features

Nominal Filter Size
10x14x1
Performance Rating
MERV 8
Nominal Height
14 in
Nominal Width
10 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO10X14X1A_4
Zoro #
G1400148
UPC #
886566257283
Country of Origin
United States

Dimensions

Nominal Filter Size
10x14x1
Nominal Height
14 in
Nominal Width
10 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ACCUMULAIR - FO10X14X1A_4 is a Pleated Air Filter, an essential component in heating and cooling systems. This product's primary function is to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. It also aids in enhancing indoor air quality which contributes to maintaining a healthier working environment for industry professionals. Regular replacement of this filter is recommended for optimal performance of your HVAC system.
Key Features:

  • Nominal Filter Size: The ACCUMULAIR - FO10X14X1A_4 measures approximately 10 inches by 14 inches by 1 inch. This nominal size refers to the general dimensions (length, width, thickness) of the filter and helps ensure compatibility with specific HVAC systems or equipment.

  • Traps Airborne Particles: Designed to effectively trap dust, pollen, and other airborne particles that could harm your heating or cooling system's components.

  • Enhances Indoor Air Quality: By trapping these particles, it assists in improving the overall indoor air quality within your workspace.

  • Requires Regular Replacement: To maintain optimal performance of your HVAC system and continue providing cleaner air indoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.