10x18x2 Pleated Air Filter, MERV 8, 6 PK

  • Mfr # FO10X18X2A_6

  • Zoro # G1420414


product price: $91.45
/pk 6, $15.24/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
10x18x2
Performance Rating
MERV 8
Nominal Height
18 in
Nominal Width
10 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO10X18X2A_6
Zoro #
G1420414
UPC #
886566280038
Country of Origin
United States

Dimensions

Nominal Filter Size
10x18x2
Nominal Height
18 in
Nominal Width
10 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

10x18x2 (Actual Size) Accumulair Carbon MERV 8 Odor Block 2-Inch Filter. Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.