10x24x1 Pleated Air Filter, MERV 11, 1.0 Micron, 4 PK

  • Mfr # FD10X24_4

  • Zoro # G1371956


product price:  $66.15
/pk 4, $16.54/ea

Key Features

Nominal Filter Size
10x24x1
Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Actual Filter Size
10 in x 24 in x 1 in
Nominal Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD10X24_4
Zoro #
G1371956
UPC #
844359078484
Country of Origin
United States

Dimensions

Nominal Filter Size
10x24x1
Actual Filter Size
10 in x 24 in x 1 in
Nominal Height
24 in
Nominal Width
10 in
Nominal Depth
1 in
Actual Height
10 in
Actual Depth
1 in
Actual Width
24 in

Details

Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Item
Pleated Air Filter
Filter Frame Color
White
Common Applications
Remove Dust
Removes Particles Down To
1.0 Micron
For Use With (Systems)
Furnace

Description

10x24x1 (9.5 x 23.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.