This item is Discontinued.

Accumulair 11-22/25x16-22/25x2 Pleated Air Filter, MERV 8, 6 PK FO11.88X16.88X2A_6

11-22/25x16-22/25x2 Pleated Air Filter, MERV 8, 6 PK (Discontinued)

  • Mfr # FO11.88X16.88X2A_6
  • Zoro # G1426854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FO11.88X16.88X2A_6
Zoro #
G1426854
UPC #
886566281721
Country of Origin
United States

Dimensions

Nominal Filter Size
11-22/25x16-22/25x2
Nominal Height
16-22/25 in
Nominal Width
11-22/25 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

11.88x16.88x2 (Actual Size) Accumulair Carbon MERV 8 Odor Block 2-Inch Filter. Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.