12-3/4x21x1 Pleated Air Filter, 4 PK

  • Mfr # FI12.75X21A_4

  • Zoro # G5429953


product price: $71.39
/pk 4, $17.85/ea

Key Features

Nominal Filter Size
12-3/4x21x1
Nominal Height
21 in
Nominal Width
12-3/4 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI12.75X21A_4
Zoro #
G5429953
UPC #
886566247185
Country of Origin
United States

Dimensions

Nominal Filter Size
12-3/4x21x1
Nominal Height
21 in
Nominal Width
12-3/4 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FI12.75X21A_4 is a Pleated Air Filter, an essential component used in heating and cooling systems. This filter is designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. By trapping these particles, it aids in maintaining the quality of indoor air which is crucial for industry professionals. It also ensures optimal performance of your HVAC system when replaced regularly.
Key Features:

  • Nominal Filter Size: The ACCUMULAIR - FI12.75X21A_4 has a nominal filter size of 12.75 inches by 21 inches by 1 inch. This dimension refers to the approximate length, width, and thickness of the filter which helps determine its compatibility with specific systems or equipment.

  • Functionality: This pleated air filter plays a vital role in capturing dust, pollen and other airborne particles thereby protecting your HVAC system from potential damage caused by these elements.

  • Maintenance: Regular replacement of this pleated air filter contributes to maintaining optimal performance levels of your heating and cooling systems while ensuring improved indoor air quality for industry professionals.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.